

TIMKEN
TIMKEN
230/710YMBW507C08C2
TIMKEN TIMKEN
Description
230/710YMBW507C08C2 SPHERICAL RLR BRG
Spherical Roller Bearing; 710MM Straight Bore; 1030MM Outside Diameter; 236MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/710YMBW507C08C2
BDI #
20054284
Details
184630.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-710YMBW507C08C2/p/20054284
Your Price
$ 184,630.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
657.513
EAN
0087796029491
Product Group - BDI
M06288
Internal Clearance
C2-Snug
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
230/710 YMBW507C08C2
Weight / LBS
1426
Long Description
Spherical Roller Bearing; 710MM Straight Bore; 1030MM Outside Diameter; 236MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
40.551 Inch | 1030 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
27.953 Inch | 710 Millimeter
Width
9.291 Inch | 236 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh