

NSK
NSK
230/750CAMKE4C3
NSK NSK
Description
230/750CAMKE4C3 SPHERICAL ROLLER BEARING ; 750MM BOREX1090MM ODX250 MM W 2-ROW
Spherical Roller Bearing; 750MM Tapered Bore; 1090MM Outside Diameter; 250MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/750CAMKE4C3
BDI #
20400326
Details
175161.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-750CAMKE4C3/p/20400326
Your Price
$ 175,161.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
763
EAN
0029176823770
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX30/750 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
1692.32564
Long Description
Spherical Roller Bearing; 750MM Tapered Bore; 1090MM Outside Diameter; 250MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW30/750 H30/750 HA30/750 HE30/750 (Specify bore) Inch | H30/750 (Specify bore) Millimeter
Width
9.843 Inch | 250 Millimeter
Bore
29.528 Inch | 750 Millimeter
Outside Diameter
42.913 Inch | 1090 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh