https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Nzh8aW1hZ2UvanBlZ3xhRGszTDJneU55OHhNRGcyTURRek1ESTJNak13TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxjN2U4NDNjMjRiOGVhMDU3ZWViNGRlNzVmOTk1YzYyNGY5YzI2ZDdkMDE0Yzk4ZDg2MzRlMzM2NzdiNTJmMGQ4
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Nzh8aW1hZ2UvanBlZ3xhRGszTDJneU55OHhNRGcyTURRek1ESTJNak13TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxjN2U4NDNjMjRiOGVhMDU3ZWViNGRlNzVmOTk1YzYyNGY5YzI2ZDdkMDE0Yzk4ZDg2MzRlMzM2NzdiNTJmMGQ4
NSK
NSK
230/850CAME4
NSK NSK
Description
230/850CAME4 SPHERICAL ROLLER BEARING ; 850MM BOREX1220MM ODX272MM W 2-ROW
Spherical Roller Bearing; 850MM Straight Bore; 1220MM Outside Diameter; 272MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/850CAME4
BDI #
1184466
Details
290253.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-850CAME4/p/1184466
Your Price
$ 290,253.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1050
EAN
0029176024504
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
230/850CAME4
Weight / LBS
150
Long Description
Spherical Roller Bearing; 850MM Straight Bore; 1220MM Outside Diameter; 272MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
33.465 Inch | 850 Millimeter
Outside Diameter
48.031 Inch | 1220 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
10.709 Inch | 272 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

