Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

230/900YMDWEW886FC7 https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-STR-OPN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NDd8aW1hZ2UvanBlZ3xhR0k0TDJobFlTOHhNREl4TVRrMU1Ea3hPVGN4TUM5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5Q1VscGZNekF3ZURNd01DNXFjR2N8NTNmZjViMDBmYWFiOWJlOGY4Y2IxMjcxNGIwYzQyNTliODAwMDM5ZjE5MjhlZmRhMjRiMGYyOWJiNjRjZWMyNg
24716522 Spherical Roller Bearings 

TIMKEN TIMKEN

230/900YMDWEW886FC7

Description

230/900YMDWEW886FC7 SPHERICAL RLR BRG ; NON-RETURNABLE

Spherical Roller Bearing; 900MM Straight Bore; 1280MM Outside Diameter; 280MM Width; C7 Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable

Part #

230/900YMDWEW886FC7

BDI #
24716522

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1162.615
EAN
0087796364318
Product Group - BDI
B04311
Internal Clearance
C7
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Two Piece Cage | High Performance
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 900MM Straight Bore; 1280MM Outside Diameter; 280MM Width; C7 Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
35.433 Inch | 900 Millimeter
Outside Diameter
50.394 Inch | 1280 Millimeter
Width
11.024 Inch | 280 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh