https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-BRS-E9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDZ8aW1hZ2UvanBlZ3xhRGxoTDJoa09DOHhNRGcyTURJME1qRTNNems0TWk5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgwVTVYek13TUhnek1EQXVhbkJufDRhNjcxNWI0OWFkY2JmYjFkZTY2ZWM1ZGY0OTkwODNiNDE2NjVkODVkZDgyMDBkNmRkOTBlZGVhOTY5YWY0Mzk
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-BRS-E9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDZ8aW1hZ2UvanBlZ3xhRGxoTDJoa09DOHhNRGcyTURJME1qRTNNems0TWk5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgwVTVYek13TUhnek1EQXVhbkJufDRhNjcxNWI0OWFkY2JmYjFkZTY2ZWM1ZGY0OTkwODNiNDE2NjVkODVkZDgyMDBkNmRkOTBlZGVhOTY5YWY0Mzk
NSK
NSK
230/950CAMKE9P55
NSK NSK
Description
230/950CAMKE9P55 SPHERICAL RLR BEARING ; POR 950MM BOREX1360MM ODX300MM W 2-ROW
Spherical Roller Bearing; 950MM Tapered Bore; 1360MM Outside Diameter; 300MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
230/950CAMKE9P55
BDI #
24666218
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-950CAMKE9P55/p/24666218
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1390
EAN
0029176823794
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
AHX30/950 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
3064.42544
Long Description
Spherical Roller Bearing; 950MM Tapered Bore; 1360MM Outside Diameter; 300MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Outside Diameter
53.543 Inch | 1360 Millimeter
Width
11.811 Inch | 300 Millimeter
Bore
37.402 Inch | 950 Millimeter
Adapter Part Number
SNW30/950 H30/950 HA30/950 HE30/950 (Specify bore) Inch | H30/950 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

