https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzOXxpbWFnZS9qcGVnfGFHVXhMMmczWkM4eE1EYzNNRGs0T1RBNE9EYzVPQzlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8NGFkYzJkYjA0YTg1ZjcxN2Y3Y2U5NDRiM2IzZjEzZjhlYjMxYzVhMjFhZjE2MzhkNDdhYzM1MzlmMzUzMDU1YQ
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzOXxpbWFnZS9qcGVnfGFHVXhMMmczWkM4eE1EYzNNRGs0T1RBNE9EYzVPQzlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8NGFkYzJkYjA0YTg1ZjcxN2Y3Y2U5NDRiM2IzZjEzZjhlYjMxYzVhMjFhZjE2MzhkNDdhYzM1MzlmMzUzMDU1YQ
NTN
NTN
23020EAW33C3
NTN NTN
Description
23020EAW33C3 SPHERICAL ROLLER BEARING ; 100MMX150MMX37MM
Spherical Roller Bearing; 100MM Straight Bore; 150MM Outside Diameter; 37MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23020EAW33C3
BDI #
17140458
Details
1509.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23020EAW33C3/p/17140458
Your Price
$ 1,509.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3
EAN
4547359807950
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Spherical Roller Bearing; 100MM Straight Bore; 150MM Outside Diameter; 37MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
1.457 Inch | 37 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

