Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23026CDE4 https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-RL-LH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODR8aW1hZ2UvanBlZ3xhRGcwTDJnMU9DOHhNRGcyTURVMU5EYzBOemt6TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1YMHhJWHpNd01IZ3pNREF1YW5CbnwxNGFiZWJjODFlNjJlMGIzNDYzNmY2ZTQzYWI2ZDgxZTg2NTAxZWZmYmQwOGUxOGM2ZTMyYjg2NDc2MGFkYmE2
1184487 Spherical Roller Bearings 

NSK NSK

23026CDE4

Description

23026CDE4 SPHERICAL ROLLER BEARING ; 130MM BOREX200MM ODX52MM W

Spherical Roller Bearing; 130MM Straight Bore; 200MM Outside Diameter; 52MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

23026CDE4

BDI #
1184487

Details

1668.27 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,668.27 / each BDIExpress
QTY

Inventory

Total: 2

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
5.966
EAN
0029176008689
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
23026CDE4
Weight / LBS
5.5
Long Description
Spherical Roller Bearing; 130MM Straight Bore; 200MM Outside Diameter; 52MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
2.047 Inch | 52 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
5.118 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh