Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23030KEMW33 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-BRS-CG-EMW33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTN8aW1hZ2UvanBlZ3xhRGd4TDJnNU9DOHhNRGd5TVRJek9Ua3pNRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmUWxKVExVTkhYMFZOVnpNelh6TXdNSGd6TURBdWFuQm58MzhlNWJmOTg2MmIyZDU4NTNiMGYzZjIzZjdkNzRiOWUzN2RiZTBlMjllMzZlYThmZDY3NzhlM2FkMDI1MmY5Nw
1478916 Spherical Roller Bearings 

TIMKEN TIMKEN

23030KEMW33

Description

23030KEMW33 SPHERICAL RLR BRG ; 150MM ID 225MM OD 56MM WD

Spherical Roller Bearing; 150MM Tapered Bore; 225MM Outside Diameter; 56MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

23030KEMW33

BDI #
1478916

Details

1897.45 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,897.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
7.421
EAN
0087796024205
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3030 (Specify bore)
Withdrawal Nut
KML30
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
17.52
Long Description
Spherical Roller Bearing; 150MM Tapered Bore; 225MM Outside Diameter; 56MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
8.858 Inch | 225 Millimeter
Adapter Part Number
SNW3030 H3030 HA3030 HE3030 (Specify Bore) Inch | H3030 (Specify bore) Millimeter
Bore
5.906 Inch | 150 Millimeter
Width
2.205 Inch | 56 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh