https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-STL-SR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2Njh8aW1hZ2UvanBlZ3xhR1ZoTDJnd09DOHhNRE15TURnNE5qQXpPRFUxT0M5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gxTlVURjlUVWw5U1RGOHpNREI0TXpBd0xtcHdad3xiNjNlNjAyZGU1ZDNmM2VkNDU2NmY1YTRmYzVjOWEzM2QxOTZjMzYwNDIxYzg0MmFhNmY3YjA0MjE2ZDI1MjUx
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-STL-SR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2Njh8aW1hZ2UvanBlZ3xhR1ZoTDJnd09DOHhNRE15TURnNE5qQXpPRFUxT0M5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gxTlVURjlUVWw5U1RGOHpNREI0TXpBd0xtcHdad3xiNjNlNjAyZGU1ZDNmM2VkNDU2NmY1YTRmYzVjOWEzM2QxOTZjMzYwNDIxYzg0MmFhNmY3YjA0MjE2ZDI1MjUx
NTN
NTN
23036EANRW33C2
NTN NTN
Description
23036EANRW33C2 SPHERICAL ROLLER BEARING ; LARGE BORE
Spherical Roller Bearing; 180MM Straight Bore; 280MM Outside Diameter; 74MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23036EANRW33C2
BDI #
17140488
Details
4499.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23036EANRW33C2/p/17140488
Your Price
$ 4,499.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
16.7
EAN
4547359276909
Product Group - BDI
B04311
Internal Clearance
C2-Snug
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
With Snap Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
36.8
Long Description
Spherical Roller Bearing; 180MM Straight Bore; 280MM Outside Diameter; 74MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
7.087 Inch | 180 Millimeter
Width
2.913 Inch | 74 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

