https://www.bdiexpress.com/medias/INDNCHBRGXXX-SPHR-2RW-STR-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxMXxpbWFnZS9qcGVnfGFHRTBMMmhtTnk4eE1EYzJPRGd4TWpnd01qQTNPQzlKVGtST1EwaENVa2RZV0ZoZlUxQklVbDh5VWxkZlUxUlNYMDlRUlU1ZlFsSlRYek13TUhnek1EQXVhbkJufGFlYjgxOWRlODgwZjFlOWZkYTRmNDU5ZWRiMGQyZGEwODg5OWQ1MTU1NzEyODI2ZTM0ZDFjMmYxYTQyMGEwOTU
https://www.bdiexpress.com/medias/INDNCHBRGXXX-SPHR-2RW-STR-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxMXxpbWFnZS9qcGVnfGFHRTBMMmhtTnk4eE1EYzJPRGd4TWpnd01qQTNPQzlKVGtST1EwaENVa2RZV0ZoZlUxQklVbDh5VWxkZlUxUlNYMDlRUlU1ZlFsSlRYek13TUhnek1EQXVhbkJufGFlYjgxOWRlODgwZjFlOWZkYTRmNDU5ZWRiMGQyZGEwODg5OWQ1MTU1NzEyODI2ZTM0ZDFjMmYxYTQyMGEwOTU
NACHI
NACHI
23036EW33C3
NACHI NACHI
Description
23036EW33C3 SPHERICAL ROLLER BEARING ; 180MM ID X 280MM OD X 74MM W
Spherical Roller Bearing; 180MM Straight Bore; 280MM Outside Diameter; 74MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23036EW33C3BNLW
BDI #
17165610
Details
1559.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23036EW33C3/p/17165610
Your Price
$ 1,559.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
17.277
EAN
4991893501902
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Manufacturer Item Number
23036 EW33 C3 BNLZ
Weight / LBS
38.14
Long Description
Spherical Roller Bearing; 180MM Straight Bore; 280MM Outside Diameter; 74MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
2.913 Inch | 74 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

