https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-BRS-CG-EMW33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTN8aW1hZ2UvanBlZ3xhRGd4TDJnNU9DOHhNRGd5TVRJek9Ua3pNRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmUWxKVExVTkhYMFZOVnpNelh6TXdNSGd6TURBdWFuQm58MzhlNWJmOTg2MmIyZDU4NTNiMGYzZjIzZjdkNzRiOWUzN2RiZTBlMjllMzZlYThmZDY3NzhlM2FkMDI1MmY5Nw
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-BRS-CG-EMW33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTN8aW1hZ2UvanBlZ3xhRGd4TDJnNU9DOHhNRGd5TVRJek9Ua3pNRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmUWxKVExVTkhYMFZOVnpNelh6TXdNSGd6TURBdWFuQm58MzhlNWJmOTg2MmIyZDU4NTNiMGYzZjIzZjdkNzRiOWUzN2RiZTBlMjllMzZlYThmZDY3NzhlM2FkMDI1MmY5Nw
TIMKEN
TIMKEN
23036KEMW33
TIMKEN TIMKEN
Description
23036KEMW33 SPHERICAL RLR BRG ; 180MM ID 280MM OD 74MM WD
Spherical Roller Bearing; 180MM Tapered Bore; 280MM Outside Diameter; 74MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23036KEMW33
BDI #
20054097
Details
3672.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23036KEMW33/p/20054097
Your Price
$ 3,672.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
16.284
EAN
0087796024328
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3036 AOH3036 (Specify bore)
Withdrawal Nut
KML36
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 180MM Tapered Bore; 280MM Outside Diameter; 74MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
7.087 Inch | 180 Millimeter
Adapter Part Number
SNW3036 H3036 HA3036 HE3036 (Specify Bore) Inch | H3036 OH3036H (Specify bore) Millimeter
Width
2.913 Inch | 74 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

