https://www.bdiexpress.com/medias/INDDODBRGXXX-SP-2R-TPD-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU4Mjl8aW1hZ2UvanBlZ3xhRGRoTDJoak9DOHhNRGMyTXpVNU5EUXpNalUwTWk5SlRrUkVUMFJDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRUlU1ZlFsSlRYek13TUhnek1EQXVhbkJufDQxMjQ0NzQ1OGFmYTM0MzM0NjI0Mzg5ZDg5ZTM4ZTgwMjU3ODE1MjIyMDMxNGM0Yzk2MjFhZmJlZDk0MTJiM2E
https://www.bdiexpress.com/medias/INDDODBRGXXX-SP-2R-TPD-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU4Mjl8aW1hZ2UvanBlZ3xhRGRoTDJoak9DOHhNRGMyTXpVNU5EUXpNalUwTWk5SlRrUkVUMFJDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRUlU1ZlFsSlRYek13TUhnek1EQXVhbkJufDQxMjQ0NzQ1OGFmYTM0MzM0NjI0Mzg5ZDg5ZTM4ZTgwMjU3ODE1MjIyMDMxNGM0Yzk2MjFhZmJlZDk0MTJiM2E
DODGE
DODGE
23038EASK.M.C3
DODGE DODGE
Description
23038EASK.M.C3 SELF-ALIGNING BALL BRG ; USAF USN SAF-XT BEARING NON RET
Spherical Roller Bearing; 190MM Tapered Bore; 290MM Outside Diameter; 75MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
703689
BDI #
27300801
Details
4216.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23038EASK-M-C3/p/27300801
Your Price
$ 4,216.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
7.52
EAN
0782476327750
Product Group - BDI
B00152
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Self-Aligning | Maximum Capacity Design | Modified Internal Construction | Lubrication Groove and Three Holes in Bearing Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
703689
Weight / LBS
16.6
Long Description
Spherical Roller Bearing; 190MM Tapered Bore; 290MM Outside Diameter; 75MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
2.953 Inch | 75 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Bore
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


