

SKF
SKF
23040-2CS5K/VT143
SKF SKF
Description
23040-2CS5K/VT143 SPHR ROLLER BRG ; NON-RETURNABLE 200MMX310MMX82MM
Spherical Roller Bearing; 200MM Tapered Bore; 310MM Outside Diameter; 82MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Part #
23040-2CS5K/VT143
BDI #
1247210
Details
7115.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23040-2CS5K-VT143/p/1247210
Your Price
$ 7,115.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
21.46
EAN
7316574889860
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
AH3040 (Specify bore)
Withdrawal Nut
HML43T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
47.931
Long Description
Spherical Roller Bearing; 200MM Tapered Bore; 310MM Outside Diameter; 82MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter
Width
3.228 Inch | 82 Millimeter
Adapter Part Number
SNW3040 H3040 (Specify Bore) Inch | H3040 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh