https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-SLT-STL-CG-GOR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODh8aW1hZ2UvanBlZ3xhR1UzTDJnMk55OHhNRGd5TVRJME1ESXlOVGd5TWk5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDFOTVZGOVRWRXhmUTBkZlIwOVNYek13TUhnek1EQXVhbkJufGI4ZTk0ZTM4YWY0NTM3NTJlMzFjN2IxNTY4OTg5MGQ4ZmExMDk3ZDMxNDQwYzUwZDQ1NWZkYjJhNjIzZjQ1M2Y
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-SLT-STL-CG-GOR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODh8aW1hZ2UvanBlZ3xhR1UzTDJnMk55OHhNRGd5TVRJME1ESXlOVGd5TWk5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDFOTVZGOVRWRXhmUTBkZlIwOVNYek13TUhnek1EQXVhbkJufGI4ZTk0ZTM4YWY0NTM3NTJlMzFjN2IxNTY4OTg5MGQ4ZmExMDk3ZDMxNDQwYzUwZDQ1NWZkYjJhNjIzZjQ1M2Y
TIMKEN
TIMKEN
23048KEJW33
TIMKEN TIMKEN
Description
23048KEJW33 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD
Spherical Roller Bearing; 240MM Tapered Bore; 360MM Outside Diameter; 92MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23048KEJW33
BDI #
20351905
Details
7157.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23048KEJW33/p/20351905
Your Price
$ 7,157.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
29.951
EAN
0087796356887
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3048 AOH3048 (Specify bore)
Withdrawal Nut
HM3048
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 240MM Tapered Bore; 360MM Outside Diameter; 92MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNP3048 H3048 (Specify Bore) Inch | H3048 OH3048H (Specify bore) Millimeter
Bore
9.449 Inch | 240 Millimeter
Width
3.622 Inch | 92 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

