

NSK
NSK
23052CAMKC3P55W507
NSK NSK
Description
23052CAMKC3P55W507 SPHERICAL ROLLER BRG ; 260MM BOREX400MM ODX104MM W 2-ROW
Spherical Roller Bearing; 260MM Tapered Bore; 400MM Outside Diameter; 104MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23052CAMKC3P55W507
BDI #
21735932
Details
11494.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23052CAMKC3P55W507/p/21735932
Your Price
$ 11,494.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
46.6
EAN
0029176774454
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3052 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
98.64696
Long Description
Spherical Roller Bearing; 260MM Tapered Bore; 400MM Outside Diameter; 104MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
10.236 Inch | 260 Millimeter
Width
4.094 Inch | 104 Millimeter
Adapter Part Number
SNP3052 H3052 (Specify bore) Inch | H3052 (Specify bore) Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh