

SKF
SKF
23056 CCK/W33
SKF SKF
Description
23056 CCK/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 280MM Tapered Bore; 420MM Outside Diameter; 106MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23056 CCK/W33
BDI #
1421482
Details
12332.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23056-CCK-W33/p/1421482
Your Price
$ 12,332.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
52.331
EAN
7316577308054
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3056 AOH3056 (Specify bore)
Withdrawal Nut
HML60T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
118.609
Long Description
Spherical Roller Bearing; 280MM Tapered Bore; 420MM Outside Diameter; 106MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
11.024 Inch | 280 Millimeter
Width
4.173 Inch | 106 Millimeter
Outside Diameter
16.535 Inch | 420 Millimeter
Adapter Part Number
SNP3056 H3056 (Specify Bore) Inch | H3056 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh