https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-BRS-NH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjN8aW1hZ2UvanBlZ3xhREF5TDJoaVppOHhNRGcyTURVMk16YzVNVGt3TWk5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgwNUlYek13TUhnek1EQXVhbkJufDE2OTYwYzc5YTNjZDJjZDdhMTZjY2VlMDJlM2M3ZTM3MjU4MWM5NDg5NmJlZTQ0OWVlOTM0MmI2YWE3MmE5MmE
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-BRS-NH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjN8aW1hZ2UvanBlZ3xhREF5TDJoaVppOHhNRGcyTURVMk16YzVNVGt3TWk5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgwNUlYek13TUhnek1EQXVhbkJufDE2OTYwYzc5YTNjZDJjZDdhMTZjY2VlMDJlM2M3ZTM3MjU4MWM5NDg5NmJlZTQ0OWVlOTM0MmI2YWE3MmE5MmE
NSK
NSK
23060CAMDT-KL24SA
NSK NSK
Description
23060CAMDT-KL24SA SPHERICAL RLR BEARING ; POR 300MM BOREX460MM ODX118MM W 2-ROW
Spherical Roller Bearing; 300MM Tapered Bore; 460MM Outside Diameter; 260MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
23060CAMDT-KL24SA
BDI #
24666232
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23060CAMDT-KL24SA/p/24666232
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
150
EAN
0029176824692
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
AH3060 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
330.69339
Long Description
Spherical Roller Bearing; 300MM Tapered Bore; 460MM Outside Diameter; 260MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Adapter Part Number
SNP3060 H3060 (Specify bore) Inch | H3060 (Specify bore) Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Width
10.236 Inch | 260 Millimeter
Bore
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

