

TIMKEN
TIMKEN
23088YMBW507C08C3
TIMKEN TIMKEN
Description
23088YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 440MM ID 650MM OD 157MMWD
Spherical Roller Bearing; 440MM Straight Bore; 650MM Outside Diameter; 157MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23088YMBW507C08C3
BDI #
20054275
Details
56299.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23088YMBW507C08C3/p/20054275
Your Price
$ 56,299.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
179.491
EAN
0087796029064
Product Group - BDI
M06288
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
23088 YMBW507C08C3
Weight / LBS
390
Long Description
Spherical Roller Bearing; 440MM Straight Bore; 650MM Outside Diameter; 157MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
25.591 Inch | 650 Millimeter
Bore
17.323 Inch | 440 Millimeter
Width
6.181 Inch | 157 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh