

TIMKEN
TIMKEN
23088YMBW509C08
TIMKEN TIMKEN
Description
23088YMBW509C08 SPHERICAL RLR BRG ; 440MM ID 650MM OD 157MMWD
Spherical Roller Bearing; 440MM Straight Bore; 650MM Outside Diameter; 157MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23088YMBW509C08
BDI #
20054276
Details
56299.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23088YMBW509C08/p/20054276
Your Price
$ 56,299.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
179.446
EAN
0087796029088
Product Group - BDI
M06288
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
23088 YMBW509C08
Weight / LBS
390
Long Description
Spherical Roller Bearing; 440MM Straight Bore; 650MM Outside Diameter; 157MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
25.591 Inch | 650 Millimeter
Width
6.181 Inch | 157 Millimeter
Bore
17.323 Inch | 440 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh