https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-S-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTF8aW1hZ2UvanBlZ3xhR0U0TDJobVlTOHhNRFV4TXpneU5EQXlNalUxT0M5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTmZUMUJPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8MDRjODExZTFlMzU4ZTg1ZTJkOTgzOGQzY2Q5Y2YxODg5YjkzMzJhNTJhM2U3MzBiNmMzMjBlMTRiMzhjMzljMw
https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-S-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTF8aW1hZ2UvanBlZ3xhR0U0TDJobVlTOHhNRFV4TXpneU5EQXlNalUxT0M5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTmZUMUJPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8MDRjODExZTFlMzU4ZTg1ZTJkOTgzOGQzY2Q5Y2YxODg5YjkzMzJhNTJhM2U3MzBiNmMzMjBlMTRiMzhjMzljMw
FAG
FAG
230S.1007
FAG FAG
Description
230S.1007 SPLIT SPHR RLR BEARING
Spherical Roller Bearing; 265.113MM Straight Bore; 420MM Outside Diameter; 170MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
230S.1007
BDI #
1140961
Details
67041.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230S-1007/p/1140961
Your Price
$ 67,041.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
63.94
EAN
4026677485427
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Split Bearing
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
140.96357
Long Description
Spherical Roller Bearing; 265.113MM Straight Bore; 420MM Outside Diameter; 170MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
10.438 Inch | 265.113 Millimeter
Outside Diameter
16.535 Inch | 420 Millimeter
Width
6.693 Inch | 170 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

