https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-S-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTF8aW1hZ2UvanBlZ3xhR0U0TDJobVlTOHhNRFV4TXpneU5EQXlNalUxT0M5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTmZUMUJPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8MDRjODExZTFlMzU4ZTg1ZTJkOTgzOGQzY2Q5Y2YxODg5YjkzMzJhNTJhM2U3MzBiNmMzMjBlMTRiMzhjMzljMw
https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-S-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTF8aW1hZ2UvanBlZ3xhR0U0TDJobVlTOHhNRFV4TXpneU5EQXlNalUxT0M5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTmZUMUJPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8MDRjODExZTFlMzU4ZTg1ZTJkOTgzOGQzY2Q5Y2YxODg5YjkzMzJhNTJhM2U3MzBiNmMzMjBlMTRiMzhjMzljMw
FAG
FAG
230S-1008
FAG FAG
Description
230S-1008 SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 266.7MM Straight Bore; 420MM Outside Diameter; 170MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
230S.1008
BDI #
1140962
Details
67514.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230S-1008/p/1140962
Your Price
$ 67,514.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
64.33
EAN
4026677016546
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Split Bearing
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
141.82337
Long Description
Spherical Roller Bearing; 266.7MM Straight Bore; 420MM Outside Diameter; 170MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
10.5 Inch | 266.7 Millimeter
Width
6.693 Inch | 170 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
16.535 Inch | 420 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

