https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-S-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTF8aW1hZ2UvanBlZ3xhR0U0TDJobVlTOHhNRFV4TXpneU5EQXlNalUxT0M5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTmZUMUJPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8MDRjODExZTFlMzU4ZTg1ZTJkOTgzOGQzY2Q5Y2YxODg5YjkzMzJhNTJhM2U3MzBiNmMzMjBlMTRiMzhjMzljMw
https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-S-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTF8aW1hZ2UvanBlZ3xhR0U0TDJobVlTOHhNRFV4TXpneU5EQXlNalUxT0M5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTmZUMUJPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8MDRjODExZTFlMzU4ZTg1ZTJkOTgzOGQzY2Q5Y2YxODg5YjkzMzJhNTJhM2U3MzBiNmMzMjBlMTRiMzhjMzljMw
FAG
FAG
230S.1100
FAG FAG
Description
230S.1100 SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 279.4MM Straight Bore; 460MM Outside Diameter; 176MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
230S.1100
BDI #
1140964
Details
73408.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230S-1100/p/1140964
Your Price
$ 73,408.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
94
EAN
4026677176707
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Split Bearing
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
207.23453
Long Description
Spherical Roller Bearing; 279.4MM Straight Bore; 460MM Outside Diameter; 176MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
18.11 Inch | 460 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
11 Inch | 279.4 Millimeter
Width
6.929 Inch | 176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

