https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-S-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTF8aW1hZ2UvanBlZ3xhR0U0TDJobVlTOHhNRFV4TXpneU5EQXlNalUxT0M5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTmZUMUJPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8MDRjODExZTFlMzU4ZTg1ZTJkOTgzOGQzY2Q5Y2YxODg5YjkzMzJhNTJhM2U3MzBiNmMzMjBlMTRiMzhjMzljMw
https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-S-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTF8aW1hZ2UvanBlZ3xhR0U0TDJobVlTOHhNRFV4TXpneU5EQXlNalUxT0M5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTmZUMUJPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8MDRjODExZTFlMzU4ZTg1ZTJkOTgzOGQzY2Q5Y2YxODg5YjkzMzJhNTJhM2U3MzBiNmMzMjBlMTRiMzhjMzljMw
FAG
FAG
230S.1208
FAG FAG
Description
230S.1208 SPLIT SPHERICAL ROLLER BEARING ; 317.5MM X 520MM
Spherical Roller Bearing; 317.5MM Straight Bore; 520MM Outside Diameter; 200MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
230S.1208
BDI #
1140968
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230S-1208/p/1140968
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
138
EAN
4054369793536
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Split Bearing
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
304.23792
Long Description
Spherical Roller Bearing; 317.5MM Straight Bore; 520MM Outside Diameter; 200MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
12.5 Inch | 317.5 Millimeter
Outside Diameter
20.472 Inch | 520 Millimeter
Width
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

