https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-S-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTF8aW1hZ2UvanBlZ3xhR0U0TDJobVlTOHhNRFV4TXpneU5EQXlNalUxT0M5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTmZUMUJPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8MDRjODExZTFlMzU4ZTg1ZTJkOTgzOGQzY2Q5Y2YxODg5YjkzMzJhNTJhM2U3MzBiNmMzMjBlMTRiMzhjMzljMw
https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-S-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTF8aW1hZ2UvanBlZ3xhR0U0TDJobVlTOHhNRFV4TXpneU5EQXlNalUxT0M5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTmZUMUJPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8MDRjODExZTFlMzU4ZTg1ZTJkOTgzOGQzY2Q5Y2YxODg5YjkzMzJhNTJhM2U3MzBiNmMzMjBlMTRiMzhjMzljMw
FAG
FAG
230S.1300
FAG FAG
Description
NOT AVAILABLE IN CANADA
Spherical Roller Bearing; 330.2MM Straight Bore; 540MM Outside Diameter; 205MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
230S.1300
BDI #
1140969
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230S-1300/p/1140969
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
144
EAN
4012801292399
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Split Bearing
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
352.73962
Long Description
Spherical Roller Bearing; 330.2MM Straight Bore; 540MM Outside Diameter; 205MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter
Bore
13 Inch | 330.2 Millimeter
Width
8.071 Inch | 205 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

