https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-SM-OPN-BR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MTJ8aW1hZ2UvanBlZ3xhRFkwTDJoaFpDOHhNRFV4TXpneU16VTVOalUzTkM5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTk5YMDlRVGw5Q1VsOVNURjh6TURCNE16QXdMbXB3Wnd8ZWY3MTNiZGZmZmZmMjMxYjhhNTQ0YTZkNmVjOTMxMTZmNjZiZWM1YjdkOWQ3MjBlYWU4NTU2ZGJmMDNkMTVmZQ
https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-SM-OPN-BR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MTJ8aW1hZ2UvanBlZ3xhRFkwTDJoaFpDOHhNRFV4TXpneU16VTVOalUzTkM5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTk5YMDlRVGw5Q1VsOVNURjh6TURCNE16QXdMbXB3Wnd8ZWY3MTNiZGZmZmZmMjMxYjhhNTQ0YTZkNmVjOTMxMTZmNjZiZWM1YjdkOWQ3MjBlYWU4NTU2ZGJmMDNkMTVmZQ
FAG
FAG
230SM125-MA
FAG FAG
Description
230SM125-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 125MM Straight Bore; 210MM Outside Diameter; 94MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230SM125-MA
BDI #
1140991
Details
14516.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230SM125-MA/p/1140991
Your Price
$ 14,516.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.07
EAN
4026677001658
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Split Bearing
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.36776
Long Description
Spherical Roller Bearing; 125MM Straight Bore; 210MM Outside Diameter; 94MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
8.268 Inch | 210 Millimeter
Width
3.701 Inch | 94 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

