https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-SM-OPN-BR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MTJ8aW1hZ2UvanBlZ3xhRFkwTDJoaFpDOHhNRFV4TXpneU16VTVOalUzTkM5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTk5YMDlRVGw5Q1VsOVNURjh6TURCNE16QXdMbXB3Wnd8ZWY3MTNiZGZmZmZmMjMxYjhhNTQ0YTZkNmVjOTMxMTZmNjZiZWM1YjdkOWQ3MjBlYWU4NTU2ZGJmMDNkMTVmZQ
https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-SM-OPN-BR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MTJ8aW1hZ2UvanBlZ3xhRFkwTDJoaFpDOHhNRFV4TXpneU16VTVOalUzTkM5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTk5YMDlRVGw5Q1VsOVNURjh6TURCNE16QXdMbXB3Wnd8ZWY3MTNiZGZmZmZmMjMxYjhhNTQ0YTZkNmVjOTMxMTZmNjZiZWM1YjdkOWQ3MjBlYWU4NTU2ZGJmMDNkMTVmZQ
FAG
FAG
230SM160-MA
FAG FAG
Description
230SM160-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 160MM Straight Bore; 280MM Outside Diameter; 123MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230SM160-MA
BDI #
1140997
Details
34127.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230SM160-MA/p/1140997
Your Price
$ 34,127.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
27.3
EAN
4012801482431
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Split Bearing
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
60.1862
Long Description
Spherical Roller Bearing; 160MM Straight Bore; 280MM Outside Diameter; 123MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
11.024 Inch | 280 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
6.299 Inch | 160 Millimeter
Width
4.843 Inch | 123 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

