https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-SM-OPN-BR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MTJ8aW1hZ2UvanBlZ3xhRFkwTDJoaFpDOHhNRFV4TXpneU16VTVOalUzTkM5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTk5YMDlRVGw5Q1VsOVNURjh6TURCNE16QXdMbXB3Wnd8ZWY3MTNiZGZmZmZmMjMxYjhhNTQ0YTZkNmVjOTMxMTZmNjZiZWM1YjdkOWQ3MjBlYWU4NTU2ZGJmMDNkMTVmZQ
https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-SM-OPN-BR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MTJ8aW1hZ2UvanBlZ3xhRFkwTDJoaFpDOHhNRFV4TXpneU16VTVOalUzTkM5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTk5YMDlRVGw5Q1VsOVNURjh6TURCNE16QXdMbXB3Wnd8ZWY3MTNiZGZmZmZmMjMxYjhhNTQ0YTZkNmVjOTMxMTZmNjZiZWM1YjdkOWQ3MjBlYWU4NTU2ZGJmMDNkMTVmZQ
FAG
FAG
230SM220-MA
FAG FAG
Description
230SM220-MA SPLIT SPHR RLR BEARING ; 220MM X 360MM X 156MM
Spherical Roller Bearing; 220MM Straight Bore; 360MM Outside Diameter; 156MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230SM220-MA
BDI #
1141001
Details
42986.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230SM220-MA/p/1141001
Your Price
$ 42,986.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
53
EAN
4026677736406
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Split Bearing
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
116.845
Long Description
Spherical Roller Bearing; 220MM Straight Bore; 360MM Outside Diameter; 156MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
6.142 Inch | 156 Millimeter
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

