https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDl8aW1hZ2UvanBlZ3xhRGs0TDJobE1TOHhNRGcyTURVMU1UZ3pNVFU0TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwwOTFiYWE3ZTVkNDNlYjE5NGE2NjY3NTBiMzc0YzE3MGNjYzE3MGVkYzI3MDQxZjk4ZDhkYTc2ZjdhOWRkYWM0
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDl8aW1hZ2UvanBlZ3xhRGs0TDJobE1TOHhNRGcyTURVMU1UZ3pNVFU0TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwwOTFiYWE3ZTVkNDNlYjE5NGE2NjY3NTBiMzc0YzE3MGNjYzE3MGVkYzI3MDQxZjk4ZDhkYTc2ZjdhOWRkYWM0
NSK
NSK
231/500CAMKE4
NSK NSK
Description
231/500CAMKE4 SPHERICAL ROLLER BEARING ; 500MM BOREX830MM ODX264MM W 2-ROW
Spherical Roller Bearing; 500MM Tapered Bore; 830MM Outside Diameter; 264MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
231/500CAMKE4
BDI #
1184664
Details
108426.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/231-500CAMKE4/p/1184664
Your Price
$ 108,426.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
563.99
EAN
0029176089381
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H31/500 (Specify bore)
Withdrawal Sleeve
AH31/500 AOHX31/500 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
231/500CAMKE4
Weight / LBS
566
Long Description
Spherical Roller Bearing; 500MM Tapered Bore; 830MM Outside Diameter; 264MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
19.685 Inch | 500 Millimeter
Outside Diameter
32.677 Inch | 830 Millimeter
Width
10.394 Inch | 264 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

