

SKF
SKF
231/560 CAK/C3W33
SKF SKF
Description
231 /560 CAK /C3W33 SPHR ROLLER BRG
Spherical Roller Bearing; 560MM Tapered Bore; 920MM Outside Diameter; 280MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
231/560 CAK/C3W33
BDI #
1269544
Details
158046.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/231-560-CAK-C3W33/p/1269544
Your Price
$ 158,046.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
787.27
EAN
7316577748089
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH31/560 AOH31/560(Specify bore)
Withdrawal Nut
HM31/600
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
1737.902
Long Description
Spherical Roller Bearing; 560MM Tapered Bore; 920MM Outside Diameter; 280MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
22.047 Inch | 560 Millimeter
Adapter Part Number
SNW31560 (Specify bore) Inch | H31/560 (Specify bore) Millimeter
Outside Diameter
36.22 Inch | 920 Millimeter
Width
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh