https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-OPN-STL-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDB8aW1hZ2UvanBlZ3xhRFkxTDJnMU15OHhNREl4TVRrME5UZzBNRFkzTUM5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5VFZFeGZVMDlNWHpNd01IZ3pNREF1YW5Cbnw1YTJjZWI4YWQ3ZGI2OTVhM2YyNmMwYjQzNGZhOGU3NjQ3MmU4NDNkMjE1NzU0YWYyMWU2YTQxYzliY2MzMmJi
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-OPN-STL-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDB8aW1hZ2UvanBlZ3xhRFkxTDJnMU15OHhNREl4TVRrME5UZzBNRFkzTUM5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5VFZFeGZVMDlNWHpNd01IZ3pNREF1YW5Cbnw1YTJjZWI4YWQ3ZGI2OTVhM2YyNmMwYjQzNGZhOGU3NjQ3MmU4NDNkMjE1NzU0YWYyMWU2YTQxYzliY2MzMmJi
SKF
SKF
23120 CC/W64
SKF SKF
Description
23120 CC /W64 SPHERICAL RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 100MM Straight Bore; 165MM Outside Diameter; 52MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Part #
23120 CC/W64
BDI #
1247479
Details
3600.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23120-CC-W64/p/1247479
Your Price
$ 3,600.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
4.43
EAN
7316571203324
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Solid Oil Lubricant
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
9.813
Long Description
Spherical Roller Bearing; 100MM Straight Bore; 165MM Outside Diameter; 52MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Width
2.047 Inch | 52 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

