

NSK
NSK
23122CE4C4
NSK NSK
Description
23122CE4C4 SPHERICAL ROLLER BEARING ; 110MM BOREX180MM ODX56MM W
Spherical Roller Bearing; 110MM Straight Bore; 180MM Outside Diameter; 56MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23122CE4C4
BDI #
20400028
Details
1425.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23122CE4C4/p/20400028
Your Price
$ 1,425.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
5.7
EAN
0029176529078
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
12.78681
Long Description
Spherical Roller Bearing; 110MM Straight Bore; 180MM Outside Diameter; 56MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
2.205 Inch | 56 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh