https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-RL-LH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODR8aW1hZ2UvanBlZ3xhRGcwTDJnMU9DOHhNRGcyTURVMU5EYzBOemt6TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1YMHhJWHpNd01IZ3pNREF1YW5CbnwxNGFiZWJjODFlNjJlMGIzNDYzNmY2ZTQzYWI2ZDgxZTg2NTAxZWZmYmQwOGUxOGM2ZTMyYjg2NDc2MGFkYmE2
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-RL-LH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODR8aW1hZ2UvanBlZ3xhRGcwTDJnMU9DOHhNRGcyTURVMU5EYzBOemt6TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1YMHhJWHpNd01IZ3pNREF1YW5CbnwxNGFiZWJjODFlNjJlMGIzNDYzNmY2ZTQzYWI2ZDgxZTg2NTAxZWZmYmQwOGUxOGM2ZTMyYjg2NDc2MGFkYmE2
NSK
NSK
23124CW507
NSK NSK
Description
23124CW507 SPHERICAL ROLLER BEARING ; 120MM BOREX200MM ODX62MM W
Spherical Roller Bearing; 120MM Straight Bore; 200MM Outside Diameter; 62MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23124CW507
BDI #
21735106
Details
1652.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23124CW507/p/21735106
Your Price
$ 1,652.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
7.85
EAN
0029176807824
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
17.30629
Long Description
Spherical Roller Bearing; 120MM Straight Bore; 200MM Outside Diameter; 62MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
2.441 Inch | 62 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

