https://www.bdiexpress.com/medias/INDKOYBRGSPX-2RW-TPD-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTJ8aW1hZ2UvanBlZ3xhR001TDJoaVlTOHhNRFV4TXpneE5UZ3pNRFUxT0M5SlRrUkxUMWxDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufGM5NjM4NjUwMzRjYTM3ZDJhZGE1Njg0MzE3NWVhNjNhMmNhN2FlMTcxNTk0NTdhYWZjNzY5NWI5ZjlkMjhkMGU
https://www.bdiexpress.com/medias/INDKOYBRGSPX-2RW-TPD-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTJ8aW1hZ2UvanBlZ3xhR001TDJoaVlTOHhNRFV4TXpneE5UZ3pNRFUxT0M5SlRrUkxUMWxDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufGM5NjM4NjUwMzRjYTM3ZDJhZGE1Njg0MzE3NWVhNjNhMmNhN2FlMTcxNTk0NTdhYWZjNzY5NWI5ZjlkMjhkMGU
KOYO
KOYO
23124RHK W33C3
KOYO KOYO
Description
23124RHK W33C3
Spherical Roller Bearing; 120MM Tapered Bore; 200MM Outside Diameter; 62MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23124RHK W33C3
BDI #
553338
Details
1238.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23124RHK-W33C3/p/553338
Your Price
$ 1,238.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
7.72
EAN
0605790013300
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3124 (Specify bore)
Withdrawal Nut
AN26
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://jtekt-na.com
Weight / LBS
17.028
Long Description
Spherical Roller Bearing; 120MM Tapered Bore; 200MM Outside Diameter; 62MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
4.724 Inch | 120 Millimeter
Adapter Part Number
SNW3124 H3124 HA3124 HE3124 (Specify bore) Inch | H3124 (Specify bore) Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Width
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

