https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-NH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MDd8aW1hZ2UvanBlZ3xhRFZtTDJnNFl5OHhNRGcyTURVMU1qSXlORGM1T0M5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgwNUlYek13TUhnek1EQXVhbkJufDE3YjFkZmRkYTI3Y2YyYzM5MmYzZDBmNmI2ZTcyNDk5YzgzYWE2NDBlZmYwMTJkZGI2NjY0N2Y3MzlhNTEyNDE
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-NH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MDd8aW1hZ2UvanBlZ3xhRFZtTDJnNFl5OHhNRGcyTURVMU1qSXlORGM1T0M5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgwNUlYek13TUhnek1EQXVhbkJufDE3YjFkZmRkYTI3Y2YyYzM5MmYzZDBmNmI2ZTcyNDk5YzgzYWE2NDBlZmYwMTJkZGI2NjY0N2Y3MzlhNTEyNDE
NSK
NSK
23126CAMC3
NSK NSK
Description
23126CAMC3 SPHERICAL ROLLER BEARING ; 130MM BOREX210MM ODX64MM W
Spherical Roller Bearing; 130MM Straight Bore; 210MM Outside Diameter; 64MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
23126CAMC3
BDI #
17757458
Details
1797.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23126CAMC3/p/17757458
Your Price
$ 1,797.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
8.69
EAN
0029176550850
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
18.68845
Long Description
Spherical Roller Bearing; 130MM Straight Bore; 210MM Outside Diameter; 64MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Bore
5.118 Inch | 130 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Width
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

