https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwMHxpbWFnZS9qcGVnfGFESmxMMmhpWlM4eE1EYzNNREV6T1Rjd09UUTNNQzlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFSUVJGOVBVRVZPWDBKU1UxOVNURjh6TURCNE16QXdMbXB3Wnd8N2E3MTI3M2ZmMjU3NWI3YjIzYTY3ZDc3YzcxZTMwZDY2MmQ0NDc5NmY4YTg3NDdjMDg2YzU4ZDUxOGExZmI4Yw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwMHxpbWFnZS9qcGVnfGFESmxMMmhpWlM4eE1EYzNNREV6T1Rjd09UUTNNQzlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFSUVJGOVBVRVZPWDBKU1UxOVNURjh6TURCNE16QXdMbXB3Wnd8N2E3MTI3M2ZmMjU3NWI3YjIzYTY3ZDc3YzcxZTMwZDY2MmQ0NDc5NmY4YTg3NDdjMDg2YzU4ZDUxOGExZmI4Yw
NTN
NTN
23136EMKW33C4
NTN NTN
Description
23136EMKW33C4 SPHERICAL ROLLER BEARING ; 180MMX300MMX96MM TAPRD BORE
Spherical Roller Bearing; 180MM Tapered Bore; 300MM Outside Diameter; 96MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23136EMKW33C4
BDI #
1200014
Details
8204.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23136EMKW33C4/p/1200014
Your Price
$ 8,204.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
26.3
EAN
4547359663440
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3136 (Specify bore)
Withdrawal Nut
KM40
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
58.03228
Long Description
Spherical Roller Bearing; 180MM Tapered Bore; 300MM Outside Diameter; 96MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
11.811 Inch | 300 Millimeter
Adapter Part Number
SNW3136 H3136 HA3136 HR3136 (Specify bore) Inch | H3136 (Specify bore) Millimeter
Bore
7.087 Inch | 180 Millimeter
Width
3.78 Inch | 96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

