

TIMKEN
TIMKEN
23144KEMBW507C08C3
TIMKEN TIMKEN
Description
23144KEMBW507C08C3 SPHERICAL RLR BRG ; 220MM ID 370MM OD 120MM WD
Spherical Roller Bearing; 220MM Tapered Bore; 370MM Outside Diameter; 120MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23144KEMBW507C08C3
BDI #
20054621
Details
9602.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23144KEMBW507C08C3/p/20054621
Your Price
$ 9,602.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
51.038
EAN
0087796188105
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3144 AOH3144 (Specify bore)
Withdrawal Nut
HM44T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
112.52
Long Description
Spherical Roller Bearing; 220MM Tapered Bore; 370MM Outside Diameter; 120MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
14.567 Inch | 370 Millimeter
Width
4.724 Inch | 120 Millimeter
Adapter Part Number
SNW3144 H3144 (Specify bore) Inch | H3144 OH3144H (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh