https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SP-2R-STR-OPN-STL-EJW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzF8aW1hZ2UvanBlZ3xhRFkzTDJnd05DOHhNVEF3TkRFME1qQXlOamM0TWk5TlJsSlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5VFZFeGZSVXBYWHpNd01IZ3pNREF1YW5Cbnw2MjgyZjI4N2YwNTViZGE0OWYxMzQ0ZTBjMTBiNjdjNDllMmUwN2I2MDVmY2FjMDc1ZTJjZmIwNmQ1NWIyODZi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SP-2R-STR-OPN-STL-EJW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzF8aW1hZ2UvanBlZ3xhRFkzTDJnd05DOHhNVEF3TkRFME1qQXlOamM0TWk5TlJsSlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5VFZFeGZSVXBYWHpNd01IZ3pNREF1YW5Cbnw2MjgyZjI4N2YwNTViZGE0OWYxMzQ0ZTBjMTBiNjdjNDllMmUwN2I2MDVmY2FjMDc1ZTJjZmIwNmQ1NWIyODZi
TIMKEN
TIMKEN
23156EJW507C08
TIMKEN TIMKEN
Description
23156EJW507C08 SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 280MM Straight Bore; 460MM Outside Diameter; 146MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Part #
23156EJW507C08
BDI #
26525988
Details
21669.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23156EJW507C08/p/26525988
Your Price
$ 21,669.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
93.168
EAN
0087796153585
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Stamped Window Cage | ISO P0 Precision
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
205.19
Long Description
Spherical Roller Bearing; 280MM Straight Bore; 460MM Outside Diameter; 146MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Width
5.748 Inch | 146 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Bore
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


