

NSK
NSK
23164CAMKE4C3
NSK NSK
Description
23164CAMKE4C3 SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 320MM Tapered Bore; 540MM Outside Diameter; 176MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23164CAMKE4C3
BDI #
20400378
Details
41542.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23164CAMKE4C3/p/20400378
Your Price
$ 41,542.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
162
EAN
0029176825873
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3164 AOH3164 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
23164CAMKE4C3
Weight / LBS
160
Long Description
Spherical Roller Bearing; 320MM Tapered Bore; 540MM Outside Diameter; 176MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
12.598 Inch | 320 Millimeter
Adapter Part Number
SNP3164 (Specify bore) Inch | H3164 (Specify bore) Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter
Width
6.929 Inch | 176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh