

FAG
FAG
23180-BEA-XL-K-MB1-T52BW-C3
FAG FAG
Description
23180-BEA-XL-K-MB1-T52BW-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Spherical Roller Bearing; 400MM Tapered Bore; 650MM Outside Diameter; 200MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23180-BEA-XL-K-MB1-T52BW-C3
BDI #
24320954
Details
55455.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23180-BEA-XL-K-MB1-T52BW-C3/p/24320954
Your Price
$ 55,455.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
248.5
EAN
4054369571233
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3180G-H (Specify bore)
Withdrawal Nut
HM3180
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
547.84872
Long Description
Spherical Roller Bearing; 400MM Tapered Bore; 650MM Outside Diameter; 200MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW3180-HG H3180-HG HA3180-HG HE3180-HG (Specify bore) Inch | H3180-HG (Specify bore) Millimeter
Bore
15.748 Inch | 400 Millimeter
Width
7.874 Inch | 200 Millimeter
Outside Diameter
25.591 Inch | 650 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh