

NSK
NSK
23188CAMKC3P55W507
NSK NSK
Description
23188CAMKC3P55W507 SPHERICAL ROLLER BRG ; 440MM BOREX720MM ODX226MM W
Spherical Roller Bearing; 440MM Tapered Bore; 720MM Outside Diameter; 226MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23188CAMKC3P55W507
BDI #
21736256
Details
89454.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23188CAMKC3P55W507/p/21736256
Your Price
$ 89,454.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
360
EAN
0029176826146
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3188 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
783.43029
Long Description
Spherical Roller Bearing; 440MM Tapered Bore; 720MM Outside Diameter; 226MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW3188 H3188 HA3188 HE3188 (Specify bore) Inch | H3188 (Specify bore) Millimeter
Outside Diameter
28.346 Inch | 720 Millimeter
Bore
17.323 Inch | 440 Millimeter
Width
8.898 Inch | 226 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh