Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23196CAG3MKE4 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDF8aW1hZ2UvanBlZ3xhRGM0TDJoa09TOHhNRGcyTURVek5UZzNNelUyTmk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEpUWDFKTVh6TXdNSGd6TURBdWFuQm58Y2RiMDQzODA1NzY4NzIyYmM2YmRmZDE5MzI1Y2Q0NDU4NzRhNzQyOGQxMDhmNGM5NTc0YWZlOTFjNGM5MjM3Yg
20400414 Spherical Roller Bearings 

NSK NSK

23196CAG3MKE4

Description

23196CAG3MKE4 SPHERICAL ROLLER BEARING ; 480MM BOREX790MM ODX248MM W 2-ROW

Spherical Roller Bearing; 480MM Tapered Bore; 790MM Outside Diameter; 248MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

23196CAG3MKE4

BDI #
20400414

Details

105316.62 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 105,316.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
472
EAN
0029176812729
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3196 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
1007.64482
Long Description
Spherical Roller Bearing; 480MM Tapered Bore; 790MM Outside Diameter; 248MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
9.764 Inch | 248 Millimeter
Adapter Part Number
SNP3196 (Specify bore) Inch | H3196 (Specify bore) Millimeter
Outside Diameter
31.102 Inch | 790 Millimeter
Bore
18.898 Inch | 480 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh