

TIMKEN
TIMKEN
232/530KYMBW906A
TIMKEN TIMKEN
Description
232/530KYMBW906A SPHERICAL RLR BRG
Spherical Roller Bearing; 530MM Tapered Bore; 980MM Outside Diameter; 355MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
232/530KYMBW906A
BDI #
20054653
Details
313172.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/232-530KYMBW906A/p/20054653
Your Price
$ 313,172.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1161.967
EAN
0087796188891
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
OH32/530H (Specify bore)
Withdrawal Sleeve
AOH32/530G (Specify bore)
Withdrawal Nut
HM31/560
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 530MM Tapered Bore; 980MM Outside Diameter; 355MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
13.976 Inch | 355 Millimeter
Bore
20.866 Inch | 530 Millimeter
Outside Diameter
38.583 Inch | 980 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh