Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

232/560CAMKE4 https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Nzl8aW1hZ2UvanBlZ3xhR1psTDJnMVpTOHhNRGcyTURVMU5Ea3hNVGMzTkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDkwNTU1MzE5ODg0ODRmMzdiNzlmMzA5YTY3ZGQxMzlhODBkMDYwOGU5YTJmMTVjNDAzOTYzOWQ0MzgzYTU5ZGM
20400420 Spherical Roller Bearings 

NSK NSK

232/560CAMKE4

Description

232/560CAMKE4 SPHERICAL ROLLER BEARING ; 560MM BOREX1030MM ODX365 MM W 2-ROW

Spherical Roller Bearing; 560MM Tapered Bore; 1030MM Outside Diameter; 365MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

232/560CAMKE4

BDI #
20400420

Details

268759.74 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 268,759.74 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1350
EAN
0029176551109
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX32/560 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
2950.53464
Long Description
Spherical Roller Bearing; 560MM Tapered Bore; 1030MM Outside Diameter; 365MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
22.047 Inch | 560 Millimeter
Width
14.37 Inch | 365 Millimeter
Outside Diameter
40.551 Inch | 1030 Millimeter
Adapter Part Number
SNP32/560 (Specify bore) Inch | H32/560 (Specify bore) Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh