

TIMKEN
TIMKEN
232/560KYMBW906A
TIMKEN TIMKEN
Description
232/560KYMBW906A SPHERICAL RLR BRG
Spherical Roller Bearing; 560MM Tapered Bore; 1030MM Outside Diameter; 365MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
232/560KYMBW906A
BDI #
20054664
Details
368304.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/232-560KYMBW906A/p/20054664
Your Price
$ 368,304.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1331.49
EAN
0087796191310
Product Group - BDI
M06288
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H32/560 (Specify bore)
Withdrawal Sleeve
AOH32/560 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
232/560 KYMBW906A
Weight / LBS
2932.8
Long Description
Spherical Roller Bearing; 560MM Tapered Bore; 1030MM Outside Diameter; 365MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
14.37 Inch | 365 Millimeter
Bore
22.047 Inch | 560 Millimeter
Outside Diameter
40.551 Inch | 1030 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh