TIMKEN
TIMKEN
23218KEMW33C3
TIMKEN TIMKEN
Description
23218KEMW33C3 SPHERICAL RLR BRG ; 90MM ID 160MM OD 52.4MM WD
Spherical Roller Bearing; 90MM Tapered Bore; 160MM Outside Diameter; 52.4MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23218KEMW33C3
BDI #
20054895
Details
1152.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23218KEMW33C3/p/20054895
Your Price
$ 1,152.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
4.309
EAN
0087796233911
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3218 (Specify bore)
Withdrawal Nut
KM18
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
9.52
Long Description
Spherical Roller Bearing; 90MM Tapered Bore; 160MM Outside Diameter; 52.4MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
2.063 Inch | 52.4 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
3.543 Inch | 90 Millimeter
Adapter Part Number
SNW118 H2318 HA2318 HE2318 (Specify Bore) Inch | H2318 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

