https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-RL-LH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODR8aW1hZ2UvanBlZ3xhRGcwTDJnMU9DOHhNRGcyTURVMU5EYzBOemt6TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1YMHhJWHpNd01IZ3pNREF1YW5CbnwxNGFiZWJjODFlNjJlMGIzNDYzNmY2ZTQzYWI2ZDgxZTg2NTAxZWZmYmQwOGUxOGM2ZTMyYjg2NDc2MGFkYmE2
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-RL-LH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODR8aW1hZ2UvanBlZ3xhRGcwTDJnMU9DOHhNRGcyTURVMU5EYzBOemt6TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1YMHhJWHpNd01IZ3pNREF1YW5CbnwxNGFiZWJjODFlNjJlMGIzNDYzNmY2ZTQzYWI2ZDgxZTg2NTAxZWZmYmQwOGUxOGM2ZTMyYjg2NDc2MGFkYmE2
NSK
NSK
23220CE4C4
NSK NSK
Description
23220CE4C4 SPHERICAL ROLLER BEARING ; 100MM BOREX180MM ODX60.3MM W
Spherical Roller Bearing; 100MM Straight Bore; 180MM Outside Diameter; 60.3MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23220CE4C4
BDI #
20400090
Details
1650.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23220CE4C4/p/20400090
Your Price
$ 1,650.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
6.6
EAN
0029176529399
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
14.5946
Long Description
Spherical Roller Bearing; 100MM Straight Bore; 180MM Outside Diameter; 60.3MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
2.374 Inch | 60.3 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

