https://www.bdiexpress.com/medias/INDKMLBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcxMnxpbWFnZS9qcGVnfGFERXlMMmcyWXk4eE1EYzJPVEF4T1RJd056Y3hNQzlKVGtSTFRVeENVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8YzdjZTY3NjlhNjBlNjhiYTI4MmRjNTQ1MGE4OGNiMTE5YWRiYWE4NTQxZDM4NDBlYTljMTlhZTFhMWQ1NGRiNw
https://www.bdiexpress.com/medias/INDKMLBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcxMnxpbWFnZS9qcGVnfGFERXlMMmcyWXk4eE1EYzJPVEF4T1RJd056Y3hNQzlKVGtSTFRVeENVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8YzdjZTY3NjlhNjBlNjhiYTI4MmRjNTQ1MGE4OGNiMTE5YWRiYWE4NTQxZDM4NDBlYTljMTlhZTFhMWQ1NGRiNw
KML BEARING
KML BEARING
23222W33C3
KML BEARING KML BEARING
Description
23222W33C3 ; SPHERICAL ROLLER BEARINGS
Spherical Roller Bearing; 110MM Straight Bore; 200MM Outside Diameter; 69.8MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23222W33C3
BDI #
17242183
Details
5041.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23222W33C3/p/17242183
Your Price
$ 5,041.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
9.46
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.kmlbearing.com
Weight / LBS
20.85573
Long Description
Spherical Roller Bearing; 110MM Straight Bore; 200MM Outside Diameter; 69.8MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
7.874 Inch | 200 Millimeter
Width
2.748 Inch | 69.8 Millimeter
Bore
4.331 Inch | 110 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

