https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0ODR8aW1hZ2UvanBlZ3xhREZtTDJnMU1pOHhNRGcyTURVMU5EVTROREE1TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDllYjE0NjU4NjhlYzlhNmIzYzU3MTFlYTY4Njk2Y2E4OWQyMzcyNWI1MDhjODkxZmQwNmY2OWI2NzE3ZDg2ODA
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0ODR8aW1hZ2UvanBlZ3xhREZtTDJnMU1pOHhNRGcyTURVMU5EVTROREE1TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDllYjE0NjU4NjhlYzlhNmIzYzU3MTFlYTY4Njk2Y2E4OWQyMzcyNWI1MDhjODkxZmQwNmY2OWI2NzE3ZDg2ODA
NSK
NSK
23224CAME4C4
NSK NSK
Description
23224CAME4C4 SPHERICAL ROLLER BEARING ; 120MM BOREX215MM ODX76 MM W 2-ROW
Spherical Roller Bearing; 120MM Straight Bore; 215MM Outside Diameter; 76MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23224CAME4C4
BDI #
20400092
Details
2159.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23224CAME4C4/p/20400092
Your Price
$ 2,159.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
12.1
EAN
0029176728266
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
25.72199
Long Description
Spherical Roller Bearing; 120MM Straight Bore; 215MM Outside Diameter; 76MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
8.465 Inch | 215 Millimeter
Width
2.992 Inch | 76 Millimeter
Bore
4.724 Inch | 120 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

