

SKF
SKF
23252 CACK/C08W507
SKF SKF
Description
23252 CACK /C08W507 SPHR ROLLER BRG
Spherical Roller Bearing; 260MM Tapered Bore; 480MM Outside Diameter; 174MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23252 CACK/C08W507
BDI #
1247835
Details
35203.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23252-CACK-C08W507/p/1247835
Your Price
$ 35,203.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
149.5
EAN
7316577732255
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2352 (Specify bore)
Withdrawal Nut
HM58T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
330.032
Long Description
Spherical Roller Bearing; 260MM Tapered Bore; 480MM Outside Diameter; 174MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
18.898 Inch | 480 Millimeter
Width
6.85 Inch | 174 Millimeter
Adapter Part Number
SNP152 H2352 (Specify bore) Inch | H2352 (Specify bore) Millimeter
Bore
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh