

SKF
SKF
23256 CACK/C083W507
SKF SKF
Description
23256 CACK/C083W507 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 280MM Tapered Bore; 500MM Outside Diameter; 176MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23256 CACK/C083W507
BDI #
1247857
Details
44810.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23256-CACK-C083W507/p/1247857
Your Price
$ 44,810.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
162.79
EAN
7316577730275
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2356 (Specify bore)
Withdrawal Nut
HM62T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
359.353
Long Description
Spherical Roller Bearing; 280MM Tapered Bore; 500MM Outside Diameter; 176MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
6.929 Inch | 176 Millimeter
Adapter Part Number
SNP3256 (Specify bore) Inch | H2356 (Specify bore) Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Bore
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh